Abbotsford
idi30793

IDEAL INDUSTRIES 30-793 OmniSEAL™ Pro XL Compression Tool

Price $159.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-793

Description

OmniSEAL™ Pro XL Compression Tool connects BNC, F-Type, RG11, RCA, and Mini Coax compression connectors on coaxial cable. Fast and reliable solution to home theater, CATV, satellite systems and security applications. Permanent connection so your connector never comes loose. Universal design works with most compression connectors.


Our flagship OmniSeal Pro XL (30-793) compression tool is compatible with and terminates all IDEAL compression connectors.

Patented dual spring clips and fixed top ledge enable this tool to compress more connectors than any other tool on the market.

Unlike most compression tools which require adjustments and adapters for each type of connector, this compact 6¾“ length tool compresses all straight IDEAL compression connectors with no adjustments to the tool.

F/BNC/RCA/RG-11 F connectors can all be terminated one after another with no setting changes.

Only the 90° F and BNC connectors require a tool adjustment.

Adjustable spin knob allows for compressive forces to be placed on the rim of the connector instead of the bottom of the nut when required.

It can also be used as a larger flat surface to compress against for other types of non-traditional compression connectors.

The adjustable post and spin knob, combined with three compression surface levels, give the installer virtually unlimited options for compressing current and future connector designs.

Specifications

Brand Name Ideal Sub Brand OmniSeal™ Pro XL
Item Name Compression Tool Type Manual, Dieless
Overall Length 6-3/4 in Tool Material Aluminum
Handle Type U-Shaped, Comfort Grip, Spring-Loaded Handle Material Textured Santoprene
Handle Color Black/Blue For Use With BNC, F-Type, RG11, RCA, and Mini Coax Compression Connectors
Application For Home Theater, CATV, Satellite Systems and Security Applications UPC 783250307937

Packages

1 - UNIT - 1
Customers who bought this item also bought