Abbotsford
panct1002

PANDUIT CT-1002 #26-#10 Gauge Controlled Cycle Crimping Tool Ferrule End Sleeve

Price $586.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CT-1002

Description

The controlled cycle crimp tool has a trapezoidal profile and is designed for strength and durability. It is intended for American Wire Gauge (AWG) #26 to 10 (0.14 to 6.0 mm²) insulated and non-insulated single wire ferrules and American Wire Gauge (AWG) #22 to 12 (0.50 to 4.0 mm²) insulated twin wire ferrules. The crimp tool is 8.27" (210. 06 mm) long and 2.17" (55.11 mm) wide with a closed handle. The crimp tool weighs 10.6 oz (300 g) and has an ergonomic design that assures operator comfort, safety, and performance.FEATURES AND BENEFITS:• Specifically designed for the installation of Pan-Term® Ferrules• Controlled cycle mechanism assures high quality, consistent terminations• Ergonomic tool design assures operator comfort, safety, and performance• Multi-position locator facilitates a high quality repeatable crimp

Specifications

Brand Name Panduit Sub Brand Contour Crimp™
Item Name Crimp Tool Type Controlled Cycle, Ferrule, Trapezoid
Overall Length 8.27 in Cutting Capacity 0.14 - 6.0 mm²
Tool Material Steel Standards Buy American Compliant
Application For Pan-Term Ferrules UPC 074983764358

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok