Abbotsford
panct1123

PANDUIT CT-1123 #26–8AWG Controlled Cycle Ferrule Crimping Tool, Green

Price $707.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CT-1123

Description

The controlled cycle crimp tool has a square profile and is designed for strength and durability. It is intended for American Wire Gauge (AWG) #26 to 8 (0.14 to 10.0 mm²) insulated and non-insulated single wire ferrules and American Wire Gauge (AWG) #22 to 12 (0.50 to 4.0 mm²) insulated twin wire ferrules. The crimp tool is 7.67" (19 mm) long and 2.78" (71 mm) wide with a closed handle. The crimp tool weighs 10.6 oz (300 g) and has an ergonomic design that assures operator comfort, safety, and performance.

Specifications

Brand Name Panduit Sub Brand Contour Crimp™
Item Name Crimp Tool Type Controlled Cycle
Overall Length 7.67 in Cutting Capacity #8 AWG
Tool Material Steel Standards Buy American Compliant
Application Pan-Term Ferrules UPC 074983717491

Packages

1 - UNIT - 1