PANDUIT CT-1700 CT-1700 Contour Crimp Controlled Cycle Tool
Description
Crimps Panduit #8 – 2 AWG non-insulated tubular terminals (S series), #8 – 1 AWG copper code conductor lugs and splices, #8 – 2 AWG copper flex conductor lugs, #6 – 4 AWG dual rated aluminum lugs and splices and CTAPF10-16 to CTAPF3-12 copper taps. Includes 5-position, color coded rotating die.
Specifications
Brand Name | Panduit | Sub Brand | Contour Crimp™ |
Item Name | Crimping Tool | Type | Manual |
Overall Length | 10.6 in | Tool Material | Steel |
Handle Type | Cushioned, Non-Slip Grip | Handle Material | Polypropylene |
Includes | 5-Position Color Coded Rotating Die | Application | For Copper and Aluminum Lugs and Splices, Non-Insulated Tubular Terminals, Copper CTAPF Taps |
UPC | 074983726509 |
Packages
1 - UNIT - 1 |