
ABB WT112M Sta-Kon® Plier Hand Tool
Description
Sta-Kon® crimp tool for use with A, B, C non-insulated and RA, RB, RC insulated nylon and vinyl terminals and splices, includes cutter. Black and red coloured handle. Shure-Stake® mechanism prevents the dies from releasing the terminal until the proper compression has-been completed.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Crimping Tool | Type | Manual |
Wire Size | 22-10 AWG | Overall Length | 9-5/8 in |
Tool Material | Steel | Handle Type | Palm Grip |
Handle Material | Plastic | Handle Color | Orange/Black |
For Use With | A, B, C Non-Insulated and RA, RB, RC Insulated Terminals/Splices/Disconnects | Standards | RoHS Compliant |
Application | Crimping terminals/splices/disconnects. | UPC | 786210712444 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |