Abbotsford
tabwt115a

ABB WT115A Sta-Kon® Manual Crimp Tool

Price $2,121.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WT115A
Documents Documents

Description

Sta-KonĀ® toggle type crimp tool for use with series D, E, F and G non-insulated terminals. Black and orange coloured handle.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Crimping Tool Type Manual, Heavy Duty, Toggle
Overall Length 16.1 in Handle Type Palm Grip
Handle Color Orange/Black For Use With D, E, F, G Non-insulated Terminals
Application For Crimping Terminals, Splices, Disconnects UPC 786210805306

Packages

1 - UNIT - 1 20 - UNIT = 20 420 - UNIT = 420