Abbotsford
grn025211

GREENLEE 0252-11 Greenlee Non-Metallic Cable Ripper

Price $9.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0252-11

Description

Cable ripper slits outer jacket of Romex® 10/2, 12/2, 14/2 and other non-metallic (NM) sheathed cable. Wire gauge on handle for identifying #6 to #14 AWG. Corrosion-resistant zinc plating. Side-entry design for end or mid-run slitting of jacket.

Specifications

Brand Name Greenlee Item Name Cable Ripper
Type NM Cable Ripper Overall Length 3-5/8 in
UPC 783310563006

Packages

1 - UNIT - 1