Abbotsford
grn03560

GREENLEE 03560 Adjustable Cable Stripping Tool (Bulk)

Price $274.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:03560

Description

PRODUCT FEATURES:• Intuitive Blade Design allowing for user to maintain contact with the cable at all times• Ergonomic jaw plunger• cable jacket lifting edge• Safety factor – Replaces the need to use blades when stripping cable.

Specifications

Brand Name Greenlee Sub Brand IBD - Intuitive Blade Design Stripping Tools
Item Name Cable Stripper Type Secondary, Intuitive Blade Design, Guided Hook
Overall Length 7.5 in Wire Size 8 AWG - 750 kcmil
Tool Material Nylon Handle Type Spring Actuated
Application For Cable End Stripping UPC 783310035602

Packages

1 - UNIT - 1