GREENLEE 1917A 26-16 AWG Wire Stripper/Cutter, Black
Description
Precision ground stripping holes offer easy, consistent jacket removalStrips 16-26 AWG Solid and18-28 AWG stranded conductorsMultiple functions include plier nose, strippers, cutter, looping holes and spring back with low profile lockHigh Grade knives resist chipping and marringLooping holes and serrated nose for bending, pulling and shaping wiresLong-life spring and low-profile lock for quick, repetitive stripping and cuttingVinyl cushion grip resists slipping and has an ergonomic fit
Specifications
Brand Name | Greenlee | Item Name | Wire Stripper |
Overall Length | 6 in | Wire Size | 16-26 AWG Solid, 18-28 AWG Stranded |
Tool Material | High Grade Stainless Steel | Handle Type | Cushion Grip |
Handle Material | Vinyl | Handle Color | Black |
Series/Model | 191 | Application | For Stripping and Cutting Wire Conductors |
UPC | 783310049371 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |