Abbotsford
grn1916

GREENLEE 1916 10-20AWG Wire Stripper

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:1916

Description

Precision ground blades ensure consistent stripping and cutting. Heat-treated for long life. Cushioned-grip vinyl handle for comfortable use. Serrated nose grip for wire pulling and straightening. Stamped from high-carbon tool steel. Pivot joints have hardened steel bushings. Rust-resistant black oxide finish.

Specifications

Brand Name Greenlee Item Name Wire Stripper/Cutter
Overall Length 6 in Cutting Capacity 20-10 AWG Solid, 22-12 AWG Stranded
Tool Material High Grade Stainless Steel Handle Type Cushion Grip
Handle Material Vinyl Application For Stripping and Cutting Wire Conductors
UPC 783310318910

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok