![grn45579](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328140235.jpg?preset=medium)
GREENLEE 45579 Greenlee Twisted Pair Cable Stripper for Modular Plug Connector, Green
Description
KWIK STRIPPER[R] BRAND
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Stripper® |
Item Name | Cable Stripper | Type | Twisted Pair |
Overall Length | 8 in | Tool Material | Iron |
Handle Type | Ergonomic Grip | Handle Material | Plastic |
Handle Color | Green | Application | For Modular Plug Connectors |
UPC | 783310455790 |
Packages
1 - UNIT - 1 |