![grn45000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328136811.jpg?preset=medium)
GREENLEE 45000 Greenlee Kwik Stripper
Description
Kwik StripperĀ® Wire stripper strips and cuts flat and round cable. Self-adjusts to different wire gauges. Laminated steel blades minimize the risk of nicking conductors. Front entry jaws have an adjustable strip length guide. Lightweight reinforced nylon is chemical and corrosion resistant.
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Stripper® |
Item Name | Wire Stripper | Wire Size | 34-10 AWG, 12 AWG Solid, 10 AWG Stranded |
Tool Material | Steel Blade | Handle Type | Lightweight, Reinforced |
Handle Material | Nylon | Includes | 20243 Blade Cassette |
Application | For Stripping and Cutting Flat and Round Cable | UPC | 783310450009 |
Packages
1 - UNIT - 1 |