![flu44400000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/408671661.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 2329151 Cable Splicing Knife, Yellow
Description
Fluke Networks’ versatile cable splicing knife has a 1.75 inch/4.4 cm long cutlery-grade steel blade that stays sharp use after use. For added safety cable splicer knife features a non-slip, easy to grip handle for better control and reduced hand fatigue.A basic cable splicer knife that belongs in every technician’s tool kit.
Specifications
Brand Name | Fluke | Item Name | Cable Splicing Knife |
Tool Material | Cutlery Grade Steel | Handle Type | Non-Slip |
Handle Color | Yellow | UPC | 754082039495 |
Packages
1 - UNIT - 1 |