Abbotsford
kln1003

KLEIN TOOLS 1003 Solid and Stranded Wire Stripper and Cutter Compact

Price $17.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1003

Description

A handy, light, compact tool for stripping 12-26 AWG solid and 14-28 AWG stranded wire. Features convenient hole for looping or bending wire. Adjustable slide stop with set screw for repeat stripping work.PRODUCT FEATURES:- A handy, light, compact tool for stripping insulation - Convenient hole for looping or bending wire - Cuts, strips, loops and bends 12-26 AWG solid and 14-28 AWG stranded wire - Adjustable slide stop with set screw for repeat stripping work - Black-oxide finish with plastic-dipped handles - DO NOT use to cut steel wire or bolts


This wire stripper is compact and light, great for stripping insulation

Stripper / Cutter with hole for looping or bending wire conveniently

Cuts, strips, loops and bends 12-26 AWG solid and 14-28 AWG stranded wire

Adjustable slide stop with set screw for repeat stripping work

Black-oxide finish with plastic-dipped handles

DO NOT use to cut steel wire or bolts

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Adjustable, Compact Overall Length 5 in
Cutting Capacity 26-12 AWG Solid, 28-14 AWG Stranded Handle Type Dipped Grip
Handle Material Plastic Handle Color Yellow
Standards California Proposition 65 Compliant Application For Wire Stripping and Cutting
UPC 092644740008

Packages

1 - UNIT - 1 12 - UNIT - 12