Abbotsford
kln1010

KLEIN TOOLS 1010 8-1/4-inch Long Nose Multi Tool Wire Stripper, Wire Cutters, Crimping Tool

Price $42.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1010

Description

The Klein Tools Wire Stripper Long Nose Multi Tool handles a wide range of functions, from wire and bolt cutting to stripping and crimping. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. Plastic-covered cushioned handles make this tool comfortable to use.


Wire stripper easily cuts and strips 10-20 AWG solid and 12-22 AWG stranded wire

Multi Tool's narrow, serrated plier jaws pull, loop and bend wire

Cleanly shears 4-40, 5-40, 6-32, 10-32 and 10-24 screws and crimps insulated, non-insulated terminals and 7-8 mm ignition terminals

Cutters and strippers are in front of the pivot to easily reach into tight places

Plastic-covered cushioned handles for comfort

Specifications

Brand Name Klein Tools Item Name Stripping/Cutting Tool
Type Combination, Long Nose, Multipurpose Overall Length 8-1/4 in
Cutting Capacity 10 - 22 AWG Handle Type 1-Component, Cushioned
Handle Material Plastic Handle Color Blue
Application For Stripping Wire, Cleanly Shear Bolts UPC 092644744044

Packages

1 - UNIT - 1 6 - UNIT - 6