![kln1016](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255211526.jpg?preset=medium)
KLEIN TOOLS 1016 5-3/4 inch TripSaver 13-in-1 Multi-Tool
Description
The Klein Tools TripSaver 13-in-1 Multi-Tool is a unique multi-tool designed to address the special needs of electricians and maintenance professionals while providing many other features handy on the job.
Specifications
Brand Name | Klein Tools | Sub Brand | TripSaver® |
Item Name | Multi-Purpose Tool | Type | Combination Stripping & Cutting Tools |
Overall Length | 5.75 in | Handle Type | Specially designed locking ''L'' handle snaps securely into the ''L'' channel, locking the fully opened blade or implement in place during use. |
Includes | Locking L Handle, #1 and #2 Phillips Hex Bits, Small Slotted Hex Bit, Large-Slotted Hex Bit, 1/4 in Socket Adapter, Lanyard Hole, Nylon Pouch | Standards | California Proposition 65 Compliant |
Application | Unique Multi-Tool Addresses the Special Needs of Electricians and Maintenance Professionals while Providing many other Features Handy on any Job | UPC | 092644744167 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |