Abbotsford
kln11045ins

KLEIN TOOLS 11045-INS 10-18 AWG Insulated Wire Stripper and Cutter

Price $77.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11045-INS
Documents Documents

Description

This compact, lightweight wire-stripping, cutting tool cuts, strips, loops and gauges 10-18 AWG solid wire. Dual layer orange-over-white insulation protects against electric shock. Exceeds IEC 60900 and ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol. Hardened spring steel with precision-ground stripping holes for easy removal of insulation.PRODUCT FEATURES:- Individually tested to meet or exceed ASTM F1505-16 and IEC 60900:2018 standards for insulated tools - Clearly marked with the official 1000-volt rating symbol - Cuts, strips, loops and gauges solid wire - Strips 10-18 AWG solid wire - Spring-loaded action for self-opening - Narrow nose fits into tight places - Hardened spring steel with precision-ground stripping holes for easy removal of insulation


Individually tested to meet or exceed ASTM F1505-16 and IEC 60900:2018 standards for insulated tools

Clearly marked with the official 1000-volt rating symbol

Cuts, strips, loops and gauges solid wire

Strips 10-18 AWG solid wire

Spring-loaded action for self-opening, and narrow nose fits into tight places

Hardened spring steel with precision-ground stripping holes for easy removal of insulation

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Insulated Overall Length 6 in
Cutting Capacity 10 - 18 AWG Tool Material Steel
Handle Type 1-Component, Dual Insulated Handle Color Orange
Standards IEC 60900 and ASTM F1505 Application 10-18 AWG Solid
UPC 092644740497

Packages

1 - UNIT - 1 6 - UNIT - 6