Abbotsford
kln11048

KLEIN TOOLS 11048 Dual-Wire Stripper/Cutter for Solid Wire

Price $33.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11048

Description

Complete electrical wiring tasks quicker by stripping 2 wires at a time with the Klein Tools 6-1/4-Inch Dual-Wire Stripper/Cutter. This tool is designed for use with 10-14 AWG solid wire. Its precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation.PRODUCT FEATURES:- Strips two wires in a single motion - Paired stripping holes for 14 and 12 AWG solid wire - One stripping hole for 10 AWG solid wire - Shear-type cutting blades for square, clean cuts - Narrow nose fits into tight places - Spring-loaded action for self-opening - Precision-ground stripping holes for easy removal of insulation - Easy-to-read wire gauge markings on both sides for stripping in either direction - Black-oxide finish resists corrosion - Color-coded handle: yellow indicates solid wire - Textured handles provide a firm, comfortable grip - Wire looping and bending holes


Strips two wires in a single motion

Paired stripping holes for 14 and 12 AWG solid wire and one stripping hold for 10 AWG solid wire

Shear-type cutting blades for square, clean cuts

Precision-ground stripping holes for easy removal of insulation

Color-coded handle: yellow indicates solid wire

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Dual, Narrow Nose, Shear Cut Overall Length 6-1/4 in
Cutting Capacity 10, 12, 14 AWG Solid Handle Type Comfortable Grip, Textured
Handle Color Yellow Application Wire stripping/cutting
UPC 092644740503

Packages

1 - UNIT - 1 12 - UNIT - 12