![kln11049](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255212395.jpg?preset=medium)
KLEIN TOOLS 11049 Wire Stripper/Cutter for 8-16 AWG Stranded Wire
Description
The Wire Stripper/Cutter cuts, strips, loops, and gauges 8 - 16 AWG stranded wire. Metric sizes are 6.0 - 1.0 mm2. The bi-layer handle provides added structure, superior palm-fit and comfort. Easy-to-read wire gauge markings on both sides for stripping in either direction.
Specifications
Brand Name | Klein Tools | Item Name | Wire Stripper/Cutter |
Type | Narrow Nose | Overall Length | 6-1/4 in |
Cutting Capacity | 8 - 16 AWG Stranded | Tool Material | Hardened Steel |
Handle Type | 1-Component, Comfortable Grip, Textured | Handle Color | Red |
Application | Wire stripping/cutting | UPC | 092644110498 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |