Abbotsford
kln11055rins

KLEIN TOOLS 11055RINS Solid and Stranded Copper Wire Stripper and Cutter

Price $44.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11055RINS
Documents Documents

Description

Guard against electric shock when working on live wires with the Klein Tools Insulated Wire Stripper/Cutter. The thick multi-layer grips protect up to 1000V. Made in the USA, this tool cuts, strips and loops solid and stranded AWG wire as well as shears 6-32 and 8-32 screws. This professional grade tool with 1000V rated protection allows you to get the job done safely.


Insulated Wire Stripper/Cutter is individually tested to meet or exceed ASTM F1505-16(2021) and IEC 60900:2018 standards for insulated tools

Thick multi-layer grip design provides protection against electric shock

Cuts, strips, and loops both 10-18 solid and 12-20 stranded AWG wire

Specifications

Brand Name Klein Tools Item Name Wire Stripper and Cutter
Type Insulated Overall Length 7.7 in
Wire Size 10-18 AWG Solid, 12-20 AWG Stranded Jaw Size 1/4 in
Tool Material Hardened Steel Handle Material Multi-Layer Insulation
Handle Color Gray/Orange Includes Hold Open Spring
Standards ASTM F1505, IEC 60900 Application For Wire Stripping and Cutting, Multi-Layer Insulation
UPC 092644740695

Packages

1 - UNIT - 1