KLEIN TOOLS 11063 8-22 AWG Katapult® Wire Stripper
Description
Grip and strip in a single step with Klein Tools Katapult® Wire Stripper. The tension loaded wire-grip gently holds the cable in place while retaining the cable geometry. Precision machined stripping holes easily remove the jacket insulation without damaging the wire.
Specifications
Brand Name | Klein Tools | Sub Brand | Katapult® |
Item Name | Wire Stripper | Overall Length | 7-3/2 in |
Wire Size | 8-22 AWG | Jaw Size | 1 in |
Tool Material | Cast Alloy Chassis | Handle Type | Comfort Grip |
Handle Color | Blue/Black | For Use With | 20-8 AWG Solid and 22-10 AWG Stranded Wire |
Application | For Removing up to 1 in Length of the Insulation Layer (Jacket Layer) in a Single Step | UPC | 926444200090 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |