Klein Tools NM Cable Ripper - 8-14 AWG
Description
NM cable ripper 3-1/2 (89 mm) overall length. Measures Wire Gauge 6 – 14 AWG (10 mm2 – 1.5 mm2 ). Easy-to-use cable rippers. Slit the outer jacket of Romex® cable (all sizes) and other nonmetallic (type NM) sheathed cable. Measure conductor wire gauge.
Specifications
Brand Name | Klein Tools | Sub Brand | Romex® |
Item Name | Cable Ripper | Type | Non-Metallic, T-Style |
Overall Length | 3-1/2 in | Wire Size | 14-6 AWG |
Application | For use to Slits All Sizes of Romex and NM | UPC | 926447401838 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |