KLEIN TOOLS K1412 Klein-Kurve NM Cable Stripper/Cutter - QTR-TURN
Description
PRODUCT FEATURES:- Exclusive QTR-TURN technology quickly removes outer jacket of Type NM cable. - Stripping holes easily remove insulation on 12 and 14 AWG lead wire. - Strong-gripping serrated nose for easy bending, shaping and pulling of wire. - Wire looping and bending holes. - 6-32 and 8-32 screw-shearing holes. - Curved handles help reach into confined areas. - Curved handles help reach into confined areas. - Double-dipped comfort grips. - QTR-TURN is a trademark of Stride Tool Incorporated.
Specifications
Brand Name | Klein Tools | Sub Brand | Klein-Kurve® |
Item Name | Wire Stripper/Cutter | Type | NM-B Cable 12/2 And 14/2 |
Overall Length | 7-7/10 in | Cutting Capacity | 12/2 and 14/2 AWG Dual NM-B Non-Metallic-Sheathed Cable |
Handle Type | 2-Component | Handle Color | White,Yellow |
Application | Stripping holes easily remove insulation on 12 and 14 AWG lead wire | UPC | 092644141249 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |