Abbotsford
klnk11095

KLEIN TOOLS K11095 Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG

Price $33.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:K11095

Description

This Wire Stripper/Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. Longer hand grip coverage provides a more comfortable grip while the updated lock tucks nicely out of the way. The narrow head design allows this tool to easily get into tight places.


Wire Stripper with six precision ground stripping holes for 8-18 AWG Solid and 10-20 AWG Stranded wire

Narrower head geometry gets into hard to reach places

Screw shearing holes for 6-32 and 8-32 bolts and precision, shear-like blades that provide clean cuts

Dual wire looping holes

Updated lock tucks out of the way

Klein-Kurve™ comfort grip handles with extended tool coverage

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Cutter Type Non-Insulated
Overall Length 7.4 in Cutting Capacity 18-8 AWG Solid, 20-10 AWG Stranded
Tool Material Steel Handle Type Comfort Grip
Handle Color Blue, White Standards
Application #6-32 and #8-32 Screw Shearing UPC 092644340475

Packages

1 - UNIT - 1 6 - UNIT - 6