Abbotsford
klnvdv110261

KLEIN TOOLS VDV110-261 Twisted Pair Radial Stripper

Price $26.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV110-261
Documents Documents

Description

Klein Tools' Twisted Pair Radial Stripper provides fast, one-step stripping of coax cables. Durable, high-carbon steel cutting blades automatically adjust to the cable diameters and won't damage internal conductors. Consistent cuts won't nick the inner sheaths. Klein's exclusive external blade easily strips wire jacket mid-span and/or opens wire jacket lengthwise.


Easily and cleanly strips shielded and unshielded twisted pair cable (CAT3, CAT5/5e and CAT6/6A)

Durable, high-carbon steel cutting blades automatically adjust to cable diameters

Finger loop design for smooth, easy rotation

Additional external blade in a structured design allows user to slit wire jacket for mid-span access or to open lengthwise

Consistent cuts won't damage internal conductors

Specifications

Brand Name Klein Tools Item Name Radial Stripper
Type Twisted Pair Overall Length 4-3/4 in
Cutting Capacity CAT3, CAT5/5e, CAT 6/6A Tool Material High Carbon Steel
Handle Color Blue/Yellow Standards California Proposition 65 Warning
Application For Cable Preparation UPC 092644690969

Packages

1 - UNIT - 1 3 - UNIT - 3