Abbotsford
idi45618

IDEAL INDUSTRIES 45-618 Reflex™ Super T-Stripper Wire Stripper (8-14 Solid, 8-16 Stranded)

Price $51.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-618

Description

Reflex™ Super T®-Stripper wire stripper with wire range #6 to #14 solid, #8 to #16 stranded. 6-32 and 8-32 self-chasing screw-cutting holes. Ergonomic handle design for maximum comfort. Curved handles reduce wrist fatigue. Sleeves extend forward to cushion thumb and fingers. Textured sleeves with extra cushioning for added comfort. Locking latch for safe storage.


6/32 and 8/32 self-chasing screw-cutting holes

Ergonomic design for maximum comfort

Curved handles help reduce wrist fatigue

Textured sleeves with extra cushioning for added comfort

Strips 6-14 AWG solid, 8-16 AWG stranded

Specifications

Brand Name Ideal Sub Brand Reflex™, Super T®
Item Name Wire Stripper Type Insulated
Handle Type Ergonomic UPC 783250456185

Packages

1 - UNIT - 1
Customers who bought this item also bought