Abbotsford
idi45621

IDEAL INDUSTRIES 45-621 Reflex™ Super 12/2 & 14/2 NM Cable T®-Stripper Wire Stripper

Price $34.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-621

Description

Dual NM Reflex™ Super T®-Stripper strips NM 12/2 and 14/2 sheath and wire. Strips and cuts NM cable sheath and conductors. Cleanly removes NM cable jacket - no slitting required. Strips, cuts and loops conductor wires with precision and ease. Precision-ground blades won't damage insulation. Saves time and effort.


6/32 and 8/32 self-chasing screw-cutting holes

Ergonomic design for maximum comfort

Curved handles help reduce wrist fatigue

Textured sleeves with extra cushioning for added comfort

Strips 12-2 and 14-2 AWG solid

Specifications

Brand Name Ideal Sub Brand Reflex Super T-Stripper
Item Name Wire Stripper Type Wire Stripper
Wire Size 14-12 AWG Handle Type Insulated Grip
UPC 783250478705

Packages

1 - UNIT - 1