![idi45715](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287526627.jpg?preset=medium)
IDEAL INDUSTRIES 45-715 IDEAL® Kinetic Super™ Wire Stripper
Description
KINETIC™ Super wire stripper features non-slip SANTOPRENE™ Textured grips. Plier nose for holding and twisting wires. Slide lock for safety and storage. Thumb and finger valley makes stripping easier and more accurate. SHEAR-CUT™ Bolt cutters.
Specifications
Brand Name | Ideal | Sub Brand | Kinetic® Super |
Item Name | Wire Stripper | Type | 1-Component, Insulated, Spiral Cut |
Cutting Capacity | 18-10 AWG Solid, 20-12 AWG Stranded | Handle Type | Textured, Non-Slip Grip Cushion |
Handle Material | Santoprene | Includes | Wire Cutter |
Standards | Buy American Compliant, California Proposition 65 Warning | UPC | 783250457151 |
Packages
1 - UNIT - 1 |