Abbotsford
idi459120

IDEAL INDUSTRIES 45-9120 Insulated Premium T®-Stripper Wire Stripper

Price $76.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-9120

Description

Insulated T®-5 Stripper. Work on live wires and protect against electric shock with this Insulated Wire Stripper/Cutter. This tool protects up to 1,000 volts and is UL Classified. Cuts, strips, and loops both solid and stranded electrical wire.


Work on live wires and protect against electric shock with this Insulated Wire Stripper/Cutter

This tool protects up to 1,000 volts and is UL Classified.

Cuts, strips, and loops both solid and stranded electrical wire.

Specifications

Brand Name Ideal Sub Brand Premium T®
Item Name Wire Stripper Type Insulated
Tool Material Steel Standards Buy American Compliant, ASTM F1505-01 And IEC 60 900, OSHA Requirements (29 CFR 1910), UL Listed
UPC 783250494217

Packages

1 - UNIT - 1