![idi45918](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/221357637.jpg?preset=medium)
IDEAL INDUSTRIES 45-918 Kinetic® Reflex™ T®-Stripper Wire Stripper (6-14 Solid, 8-16 Stranded)
Description
KINETIC,REFLEX,12-20 AWG STRND
Specifications
Brand Name | Ideal | Sub Brand | Kinetic®, Reflex™ T® |
Item Name | Wire Stripper | Type | Ergonomic Design |
Cutting Capacity | 14-6 AWG Solid, 16-8 AWG Stranded | Handle Type | Textured, Non-Slip Grip Cushion |
Handle Material | Santoprene | Standards | Buy American Compliant, California Proposition 65 Warning |
UPC | 783250581535 |
Packages
1 - UNIT - 1 |