Abbotsford
idi45091

IDEAL INDUSTRIES 45-091 10-18 AWG Stripmaster® Wire Stripper

Price $101.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-091

Description

One-step stripping enhances productivity. Precision-ground, knife-type blades provide clean, accurate stripping. Sturdy die-cast zinc frame provides long-term durability.90-day warranty.


One-step stripping enhances productivity

Precision-ground, knife-type blades provide clean, accurate stripping

Sturdy die-cast zinc frame provides long-term durability

90-day warranty

Size: 10 - 18 AWG, Stripping Range: Up To 7/8 IN, Strip Hole Size: 0.144 IN For 10 AWG, 0.105 IN For 12 AWG, 0.085 IN For 14 AWG, 0.073 IN For 16 AWG, 0.073 IN For 18 AWG

For PVC Vinyl Insulations

Specifications

Brand Name Ideal Sub Brand Stripmaster
Item Name Wire Stripper Type Standard Wire Stripper
Wire Size 0.823 mm², 10-18 AWG, 1.85 mm Handle Type Cushion Grip
Handle Material Die-Cast Application For PVC Vinyl Insulations
UPC 783250450916

Packages

1 - UNIT - 1