![idi45092](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338760313.jpg?preset=medium)
IDEAL INDUSTRIES 45-092 #10 - #22 AWG Stripmaster® Wire Stripper
Description
StripmasterĀ® Wire Stripper with knife-type blades cleanly strips wire up to 7/8 in. (22mm). One-third less hand pressure for each strip. Eliminates nicking, cutting, and fraying of wire. Wire Gripper holds wire centered in hole.
Specifications
Brand Name | Ideal | Sub Brand | Stripmaster |
Item Name | Wire Stripper | Type | Insulated |
Wire Size | 10-22 AWG | Handle Type | Cushion Grip |
Handle Material | Die-Cast | Application | For PVC Vinyl Insulations |
UPC | 783250450923 |
Packages
1 - UNIT - 1 |