Abbotsford
idi45121

IDEAL INDUSTRIES 45-121 T®-6 T®-Stripper Wire Stripper

Price $27.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-121

Description

T®-6 T®-Stripper wire stripper with wire range #14 to #24 AWG solid, #16 to #26 AWG stranded. Form-ground, hardened, knife-type blades for accurate stripping. Tough steel construction. Built-in wire cutter and wire looping holes. Plier nose for extra gripping strength. Laser-etched wire gauge markings. Spring-loaded automatic opening. Corrosion-resistant, black oxide finish.


Form-ground, knife-type blades for accurate, easy stripping without nicking conductor

Laser-etched wire gauge for easy-to-read visibility

Spring-loaded automatic opening

Corrosion-resistant, black oxide finish

Tough steel construction

Strips 14-24 AWG solid, 16-26 AWG stranded

Specifications

Brand Name Ideal Sub Brand T-6
Item Name Wire Stripper Type Insulated, T-6
Wire Size 26-14 AWG Solid, 26-16 AWG Stranded Tool Material Tough Steel
Handle Type Straight Handle Material Tough Steel
Application For Stripping Solid Or Stranded Wire UPC 783250451210

Packages

1 - UNIT - 1