![idi45124](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/221351627.jpg?preset=medium)
IDEAL INDUSTRIES 45-124 8-16AWG T8® Wire Stripper, Yellow
Description
Invented and manufactured at our Sycamore Illinois facility, the T®-Stripper Wire stripper line is the leading brand name in the world for strippers. The industry standard for almost 50 years. Compact, lightweight and easy to use. Features precision-ground, knife-type blades, built-in looping holes, wire cutters and a convenient plier nose.
Specifications
Brand Name | Ideal | Sub Brand | T-8 |
Item Name | Wire Cutter | Type | Wire Stripper |
Handle Type | Straight | Handle Material | Tough Steel |
Application | For stripping solid or stranded wire | UPC | 783250451241 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |