Abbotsford
idi45128

IDEAL INDUSTRIES 45-128 Swivel-Blade® Cable Slitter & Ringing Tool, 1/4" to 3/4" OD

Price $69.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-128

Description

Swivel-BladeĀ® cable stripper with round cable slitting and ringing for 1/4 to 3/4 inch diameter cables. Cuts around cable jacket as well as slits the length of jacket for easy removal. Blade adjusts for jacket thicknesses up to 1/8 inch. Spare blade available in handle base.


Cuts around cable jack as well as slits the length of jacket for easy removal

Use with single or multiple conductor cable 1/2 in. to 3/4 in. O.D.

Blade adjusts for jacket thickness up to .125 in.

Spare blade in handle base

Specifications

Brand Name Ideal Sub Brand Swivel-Blade®
Item Name Cable Stripper Type Round Cable Slitting And Ringing Tool,Swivel-Blade
Wire Size 3/4 in Handle Color Blue
Series/Model 45 Standards RoHS
Application For Stripping Single or Multiple Conductor Cables and Jacket Thickness up to 1/8 in UPC 783250451289

Packages

1 - UNIT - 1