Abbotsford
idi45129

IDEAL INDUSTRIES 45-129 Swivel-Blade® Cable Slitter & Ringing Tool, 3/4 inch to 1-1/2 inch OD

Price $88.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-129

Description

Swivel-BladeĀ® cable stripper with round cable slitting and ringing for 3/4 to 1-1/2 inch diameter cables. Cuts around cable jacket as well as slits the length of jacket for easy removal. Blade adjusts for jacket thicknesses up to 1/8 inch. Spare blade available in handle base.


Cuts around cable jack as well as slits the length of jacket for easy removal

Use with single or multiple conductor cable to 1.50 in. O.D.

Blade adjusts for jacket thickness up to .125 in.

Spare blade in handle base

Specifications

Brand Name Ideal Item Name Cable Stripper
Type Swivel-Blade, Straight Jaw Wire Size 3/4 - 1-1/2 in
Handle Color Blue Standards RoHS Complaint
Application For Stripping Single or Multiple Conductor Cable up to 1-1/2 in OD UPC 783250451296

Packages

1 - UNIT - 1 5 - UNIT - 5