Abbotsford
idi45262

IDEAL INDUSTRIES 45-262 Coax Stripmaster® Wire Stripper for RG-6

Price $121.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-262

Description

Speeds 2-step cable stripping. Spring-action operation grips and strips in one motion. Knife-type blades feature multiple hole diameters sized for two step removal of outer jacket insulation and center conductor.


The Custom Stripmaster Wire Stripper has set the industry standard in hand-held, precision wire stripping

It provides fast, accurate wire stripping with its one-step, squeeze-action stripping and unique precision blade design

This light-weight wire stripper, made from sturdy die-cast zinc, is designed for maximum mobility and high productivity in all types of non precision and precision stripping applications

The CustomStripmaster Wire Stripper offers extra leverage with its spring-action mechanical design for reduced operator effort

Replacement Blade: LB-740, For RG-6 Coaxial Cable (RGU)

Specifications

Brand Name Ideal Sub Brand Coaxial Stripmaster®
Item Name Wire Cutter Type Standard Wire Stripper
Handle Type Spring Cushioned Grip Handle Material Die Cast
Application For RG-6 coaxial cable (RGU) UPC 783250452620

Packages

1 - UNIT - 1