![onq36455501](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331970668.jpg?preset=medium)
PASS & SEYMOUR 364555-01 EZ-RJ45 Modular Plug Hand Tool, Blue Handle
Description
Used to terminate cat 5e cable to the EZ-RJ45 modular plug. Convenient trimmer trims cable in a single motion.Replacement blades available.FEATURES AND BENEFITS:• Cable Type: Cat 5, Cat 5e, Cat 6• Color: Blue• Finish: rust-resistant black oxide finish• Type: Stripper/Cutter/Termination• Material: Steel
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Stripping Tool | Type | Stripper/Cutter/Termination |
Overall Length | 8 in | Jaw Size | 3 in L |
Tool Material | Black Oxide Steel | Handle Type | Standard |
Handle Color | Blue | Application | For Residential Stripping Cat 5e Cable to EZ-RJ45 Modular Plug |
UPC | 804428010289 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |