
PASS & SEYMOUR 36272102 18AWG RG6 Coax Stripper, Black
Description
Patented spring action adjusts to cable automatically. Provides industry standard strip lengths. Provides industry standard strip lengths.FEATURES AND BENEFITS:• Cable Type: 18 AWG Coax• Color: Black• Type: Stripper• UN SPSC: 27111510
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wire Cutter | Type | Stripper |
Overall Length | 3-1/4 in | Jaw Size | 1.75 in L x 0.75 in W |
Handle Type | Pushdown | Handle Color | Black |
Application | Residential Applications | UPC | 804428000105 |
Packages
1 - UNIT - 1 |