Abbotsford
mil293520

MILWAUKEE TOOL 2935-20 M18™ Cable Stripper (Tool-Only)

Price $348.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2935-20
Documents Documents

Description

The M18™ Cable Stripper vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design allows you to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all MILWAUKEE® bushings but is also compatible with competitive quick-change bushings.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Cable Stripper Type Compact, Cordless, Variable Speed
Conductor Size 1/0 AWG - 500 MCM Copper, 1/0 AWG - 750 MCM Copper and Aluminum Voltage Rating 18 V
Battery Type Lithium-Ion Tool Length 8.46 in
Includes (1) Carrying Case Standards UL Listed
Application Cable Stripping UPC 045242553372

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok