Abbotsford
mil2935al21

MILWAUKEE TOOL 2935AL-21 M18™ Cable Stripper Kit for Al THHN / XHHW

Price $678.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2935AL-21

Description

The M18™ Cable Stripper Kit for Al THHN / XHHW vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design allows you to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all MILWAUKEE® bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 11 bushings for aluminum THHN and XHHW cables, one M18™ Compact REDLITHIUM™ battery, an M18™ & M12™ Multi-Voltage Charger, and a carrying case.


Protects against knife injuries on the job

Compact head, internal depth gauge adjustment up to 3 in.

Part of the M18™ system, featuring over 200+ cordless solutions

D gauge adjustment up to 3 in. for accurate, consistent strips

Optimized bushing design prevents nicks

VAR speed trigger for controlled strips

Ability to strip in crowded panels and switch gears

Quick-change bushing system for faster stripping across sizes

Strips 1/0 - 750 MCM Cu & Al THHN/XHHW cable

Compatible with all M18 batteries

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Cable Stripper Kit Type Compact, Cordless, Brushless
Conductor Size 1/0 AWG - 750 MCM Aluminum THHN/XHHW Cable Voltage Rating 18 V
Battery Type Lithium-Ion Battery Capacity 2 Ah
Tool Length 8.46 in Warranty 5 yr on Tool, 2 yr on Charger and Battery
Includes 2935-20 M18 Cable Stripper, 48-11-1815 M18 Compact RedLithium Battery, 48-59-1812 M18 and M12 Multi-Voltage Charger, 49-16-B01A 1/0 AWG Al THHN/XHHW Bushing, 49-16-B02A 2/0 AWG Al THHN/XHHW Bushing, 49-16-B03A 3/0 AWG Al THHN/XHHW Bushing, 49-16-B04A 4/0 AWG Al THHN/XHHW Bushing, 49-16-B250 250 MCM Al THHN/XHHW Bushing, 49-16-B300 300 MCM Al THHN/XHHW Bushing, 49-16-B350 350 MCM Al THHN/XHHW Bushing, 49-16-B400 400 MCM Al THHN/XHHW Bushing, 49-16-B500 500 MCM Al THHN/XHHW Bushing, 49-16-B600 600 MCM Al THHN/XHHW Bushing, 49-16-B750 750 MCM Al THHN/XHHW Bushing and Carrying Case Standards UL Listed
Application Cuts And Strips Wires UPC 045242555642

Packages

1 - UNIT - 1
Customers who bought this item also bought