![mil2935x21](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/206374335.jpg?preset=medium)
MILWAUKEE TOOL 2935X-21 M18™ Cable Stripper Kit for Cu RHW / RHH / USE
Description
The M18™ Cable Stripper Kit for Cu RHW / RHH / USE vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design allows you to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all MILWAUKEE® bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 8 bushings for copper RHW, RHH, and USE cables, one M18™ Compact REDLITHIUM™ battery, an M18™ & M12™ Multi-Voltage Charger, and a carrying case.
Specifications
Brand Name | Milwaukee | Sub Brand | M18™ |
Item Name | Cable Stripper Kit | Type | Cordless |
Conductor Size | 1/0 AWG - 750 MCM Aluminum THHN/XHHW Cable | Voltage Rating | 18 V |
Battery Type | Lithium-Ion | Battery Capacity | 2 Ah |
Tool Length | 8.46 in | Warranty | 5 yr on Tool, 2 yr on Charger and Battery |
Includes | (1) 2935-20 M18 Cable Stripper, (1) 49-16-B01AX 1/0 AWG Cu RHW/RHH/USE Bushing, (1) 49-16-B02AX 2/0 AWG Cu RHW/RHH/USE Bushing, (1) 49-16-B03AX 3/0 AWG Cu RHW/RHH/USE Bushing, (1) 49-16-B04AX 4/0 AWG Cu RHW/RHH/USE Bushing, (1) 49-16-B250X 250 MCM Cu RHW/RHH/USE Bushing, (1) 49-16-B300X 300 MCM Cu RHW/RHH/USE Bushing, (1) 49-16-B350X 350 MCM Cu RHW/RHH/USE Bushing, (1) 49-16-B500X 500 MCM Cu RHW/RHH/USE Bushing, (1) 48-11-1815 M18 Compact RedLithium Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case | Standards | UL Listed |
Application | Cable Stripping | UPC | 045242555659 |
Packages
1 - UNIT - 1 |