
PANDUIT CJAST Cable Jacket Stripping Tool
Description
Strips insulation up to 0.040" (1.0mm) of multi core cable, UTP/STP cable, fiber optic cable, Strip range 0.1" - 0.43" (2.5mm - 11.0mm)
Specifications
Brand Name | Panduit | Sub Brand | Pan-Net® |
Item Name | Cable Stripping Tool with Strip Function | Type | Wire Stripping Tool |
Overall Length | 3.6 in | Jaw Size | 39.5 mm W x 15.8 mm D |
Handle Color | Black | Application | For Copper Cable, RJ Plug |
UPC | 074983974559 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |