
RACK-A-TIERS 47000 Croc's™ Needle Nose Wire Strippers
Description
These strippers have countless features, each designed to make your job easier and more productive. Features: Needle nose tips. NMSC stripper at the nose where it is easier to use inside boxes. Strips conductor sizes from #10 down to #22 AWG (for telephone wire). Large cutting blades for easy general purpose cuts. Barrel sleeve crimper near the pivot. Ergonomic hourglass shaped handles for comfort and speed. Glow in the dark handles.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wire Stripper | Type | Mechanic One Hand |
Overall Length | 8.0 in | Tool Material | Steel |
Handle Type | 1-Component, Insulated Grip | Handle Material | Plastic coated steel |
Handle Color | Black | Functions | Needle nose tips; NMSC stripper at the nose where it is easier to use inside boxes |
UPC | 625912470002 |
Packages
1 - UNIT - 1 |