
RACK-A-TIERS 47002 Wire Stripper Mechanic Two Hand
Description
The Crocs Jr. feature the same great ergonomic feel and functionality as the regular Crocs but in a more compact design. This model serves as an affordable descendant of the original without skimping on its numerous applications.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wire Stripper | Type | Mechanic Two Hand |
Overall Length | 6.0 in | Tool Material | Steel |
Handle Type | 1-Component, Insulated Grip | Handle Material | Plastic coated steel |
Handle Color | Black | Functions | Glow in the dark handles; Ergonomic handle design for maximum comfort |
UPC | 625912470026 |
Packages
1 - UNIT - 1 |