![rac47200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974445.jpg?preset=medium)
RACK-A-TIERS 47200 Copper Wire Stripper
Description
Recover copper wire and aluminum quickly and easily with these money making machines. Features: Strips from 14AWG to 500MCM. 1/2 Horsepower motor. All aluminum frame. Hardened one piece blade. Strips solid core or braided wire. Blade made from tool steel. Blade easily re-sharpened. Fully adjustable wire guide. Bench model - Anti-slip base.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wire Stripper | Type | Motorized |
Overall Length | 12.0 in | Wire Size | 14 AWG - 750 MCM Copper/Aluminum |
Tool Material | Steel Blade, Aluminum Frame | Functions | CSA and UL Approved; Strips 14 AWG to up to 3 inch in diameter |
Standards | CSA Certified, UL Listed | Application | For Stripping Solid Core or Braided Wire |
UPC | 625912472006 |
Packages
1 - UNIT - 1 |