Abbotsford
raystrippingtoolsrcable

NVENT THERMAL Stripping Tool for RAYCHEM Self-Regulating Heat-Tracing Cables

Price $198.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:P000001126
Documents Documents

Description

The STRIPPING-TOOL-SR-CABLE is designed for use with nVent RAYCHEM BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT, HWAT, XL-Trace, IceStop and RaySol self-regulating heat-tracing cables. The tool is designed for faster, safer and more reliable cable terminations. The tool has two sets of blades designed for precise scoring of the outer and inner jackets of the cables mentioned above. The scoring blades are protected by a spring-loaded cap that rotates automatically. For safety, the cap rotates back to its original position automatically after the cutting operation is performed. The tool also includes a unique core scoring feature that prevents damage to the conductors. The tool has a robust metallic body, ergonomic contour and replaceable blades


Easy and fast to to use: ergonomic contour and replaceable blades

Safer and more reliable cable terminations

Robust metal body

Specifications

Brand Name Raychem Item Name Stripping Tool
Wire Size 0.01 - 0.06 in Tool Material A380 Aluminum Alloy Body
Handle Type Ergonomic Application For Raychem BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT, HWAT, XL-Trace, IceStop and RaySol Self-Regulating Heat-Tracing Cables
UPC 715629008770

Packages

1 - UNIT - 1