![kln626](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255267423.jpg?preset=medium)
KLEIN TOOLS 626 Cushion-Grip 6-in-1 Tapping Tool
Description
Klein Tools 6-in-1 Tap Tool quickly forms new threads and re-forms burred threads. It's also great for cleaning out plaster obstructions. Each tap size rethreads to the next larger size if threads are stripped.PRODUCT FEATURES:- Forms new threads, re-forms burred or damaged threads, and cleans out obstructions- Automatically re-threads to the next larger size if threads are stripped- Cushion-Grip handle for greater torque and comfort- Accommodates six tap sizes- Replacement taps are available
Specifications
Brand Name | Klein Tools | Item Name | Tapping Tool |
Type | 6-in-1 | Shank Length | 3.38 in |
Material | Carbon Steel | Overall Length | 7-3/4 in |
Handle Type | Cushion Grip | Handle Color | Black |
Handle Material | Plastic | Includes | 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20 Size Taps |
Standards | ASME B94.9-1999 | Application | For Reforming Burred Threads and Great for Cleaning Out Plaster Obstructions |
UPC | 092644626203 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |