Abbotsford
kln62720

KLEIN TOOLS 627-20 6-in-1 Tapping Tool

Price $47.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:627-20

Description

Klein's 6-in-1 Tapping Tool provides tradespeople with a versatile solution to forming new screw threads, reforming burred threads and/or cleaning out plaster obstructions. Six convenient thread sizes in one tool. Perfect for work across a variety of jobsites.PRODUCT FEATURES:- Quickly forms new threads, reforms burred threads, and cleans out plaster obstructions - Each tap size rethreads to next larger size if threads are stripped - Two high-carbon steel taps are secured in reversible holder - Six clearly marked thread sizes on one tool


Quickly forms new threads, reforms burred threads, and cleans out plaster obstructions

Two high-carbon steel taps are secured in reversible holder

Six clearly marked thread sizes on one tool

Features tap sizes 6-32, 8-32, 10-32, 10-24, 12-24 and 1/4-20

Specifications

Brand Name Klein Tools Item Name Tapping Tool
Type 6-in-1 Material Carbon Steel
Overall Length 7-5/8 in Handle Material Plastic
Includes #6-32, #8-32, #10-32, #10-24, #12-24 and 1/4-20 Taps Standards ASME B94.9-1999
Application Each tap size rethreads to next larger size if threads are stripped. UPC 092644537066

Packages

1 - UNIT - 1 6 - UNIT - 6