Abbotsford
kln650

KLEIN TOOLS 650 Cushion-Grip Scratch Awl

Price $20.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:650

Description

From Klein Tools, the heavy-duty Cushion-Grip Scratch Awl is designed for the professional. The scratch awl features a one-piece forged-steel blade with a bolstered shank. Klein Tools scratch awl is designed for professionals and manufactured to Kleins high quality standards. The well-balanced steel scratch awl is heat-treated for long life and the black finish resists rust.PRODUCT FEATURES:- Professional, heavy-duty, hard-pointed awl - Scribes metal, starts screw holes, performs a variety of piercing and punching jobs - Rigid, chrome-plated, heat-treated, tempered-steel shank has full reinforcing bolster at handle for extra strength and for handle impact reinforcement - Internal flanges provide solid shank anchor - Cushion-Grip handle allows for greater comfort - Made in the USA


Professional, heavy-duty, hard-pointed awl scribes metal, starts screw holes, performs a variety of piercing and punching jobs

Rigid, chrome-plated, heat-treated, tempered-steel shank has full reinforcing bolster at handle for extra strength and for handle impact reinforcement

Internal flanges provide solid shank anchor

Cushion-Grip™ handle allows for greater comfort

Specifications

Brand Name Klein Tools Item Name Scratch Awl
Type Professional, Heavy Duty, Hard-Pointed Shank Length 3-1/2 in
Material Heat Treated Steel Overall Length 7-7/8 in
Handle Type Cushion Grip Handle Color Black/Yellow
Handle Material Plastic Application Use to Perform Variety of Piercing and Punching Jobs
UPC 092644663864

Packages

1 - UNIT - 1 6 - UNIT - 6